missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Double-Deep Top-Track Mobile Unit Kits
Kit provides components for shelving units that fit on tracks for added mobility
£1175.00 - £1265.00
Specifications
Description | Chrome plated |
---|---|
For Use With (Equipment) | Metro™ Super Erecta™, Super Adjustable™ shelving system |
Includes | Posts, casters/channel caster assembly, donut bumpers, roller bearing assemblies, tie-together hardware to connect double-deep Top-Track™ two mobile units |
Product Type | Mobile Unit Kit |
Material | Chrome |
Product Code | Brand | Weight (English) | Width (English) | Width (English) Shelf | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (English) | Width (English) | Width (English) Shelf | Price | Quantity & Availability | |||
15907161
|
Metro™
LTTM18C |
72 lb. | 20.25 in. | 18 in. |
£1175.00
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||
15927161
|
Metro™
LTTM24C |
78 lb. | 26.25 in. | 24 in. |
£1265.00
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||
15917161
|
Metro™
LTTM21C |
75 lb. | 23.25 in. | 21 in. |
£1230.00
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||
Description
- For use with Metro Super Erecta™ and Super Adjustable™ shelving systems
- Kit includes posts, casters, caster channels, donut bumpers, roller bearing assemblies and tie-together hardware to connect two units
- Chrome finish
Order Info
Shelves are sold separately.
Specifications
Chrome plated | |
Posts, casters/channel caster assembly, donut bumpers, roller bearing assemblies, tie-together hardware to connect double-deep Top-Track™ two mobile units | |
Chrome |
Metro™ Super Erecta™, Super Adjustable™ shelving system | |
Mobile Unit Kit |