missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Double-Deep qwikTRAK™ Track Sets
Create tracks up to 21 ft.
Brand: Metro™ LBTS15NA
Additional Details : Weight : 11.24800kg
Description
- For use with Metro Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q and MetroMax i shelving systems
- Sets include tracks and hardware needed to assemble system up to 21 ft. (640cm)
- 17-823-756 (LBTS2.5NA) includes a joining kit to connect the track to other track sets
Specifications
Tracks and hardware needed to assemble double deep qwikTRAK™ system up to 21 ft. | |
Track Set | |
21 lb. | |
Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q™ and MetroMax i™ shelving system |
9.5 kg | |
180 in. | |
457.2 cm |