missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methyl sulfoxide, 99.7+%, Extra Dry over Molecular Sieve, AcroSeal™, Thermo Scientific Chemicals
15.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
14.33 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "22914" to get your promotional price.
14.33 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
100 mL
500 mL
1 L
2.5 L
Packaging:
AcroSeal™ Glass Bottle
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | 18.4°C |
Color | Brown to White |
Decomposition Information | >190°C |
Density | 1.1000g/mL |
Boiling Point | 189.0°C |
Quantity | 100 mL |
Flash Point | 87°C |
Infrared Spectrum | Authentic |
Packaging | AcroSeal™ Glass Bottle |
Physical Form | Powder, Needles or Crystals |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'