Macherey Nagel™ Methyl-Sil Deactivated Capillary Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 723558.25

UNSPSC: 41115710

Code: 50

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10546511

Quantity Price
1 £ 560.0 / Each
Estimated Shipment
12-05-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 0.53mm
Product Type Deactivated Capillary Column
Quantity 1Each
Diameter 0.8mm
Length (Metric) 25m
Temperature Range 320°C
For Use With (Application) For Preparation of Capillary Columns