missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Methyl cellulose, viscosity 15 cP (2% solution in water)
22.13 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
100 g
250 g
1 kg
Packaging:
Plastic bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | Gray-White |
Physical Form | Powder |
Merck Index | 15, 6111 |
Quantity | 100 g |
Infrared Spectrum | Authentic |
Loss on Drying | 5% max. |
Packaging | Plastic bottle |
Viscosity | 12 to 18cP (2% solution in water,20°C) |
Chemical Name or Material | Methyl cellulose, Viscosity (2% Solution in Water) 12-18 CP |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'