Learn More
Methyl-beta-cyclodextrin, Thermo Scientific Chemicals
Description
Cavity size is the major determinant as to which cyclodextrin is used in complexation. The cavity diameter of β-cyclodextrins or β-glucopyranose unit compounds is well-suited for use with molecules the size of hormones, vitamins and many compounds frequently used in tissue and cell culture applications. For this reason, β-cyclodextrin is most commonly used as a complexing agent. It is used to increase the solubility of non-polar substances such as fatty acids, lipids, vitamins and cholesterol for use in cell culture applications. Methyl-β-cyclodextrin is used to remove cholesterol from cultured cells and is employed to remove lipid rafts.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Cavity size is the major determinant as to which cyclodextrin is used in complexation. The cavity diameter of β-cyclodextrins or β-glucopyranose unit compounds is well-suited for use with molecules the size of hormones, vitamins and many compounds frequently used in tissue and cell culture applications. For this reason, β-cyclodextrin is most commonly used as a complexing agent. It is used to increase the solubility of non-polar substances such as fatty acids, lipids, vitamins and cholesterol for use in cell culture applications. Methyl-β-cyclodextrin is used to remove cholesterol from cultured cells and is employed to remove lipid rafts.
Solubility
Soluble in water
Notes
Store at room temperature. Incompatible with heat, oxidizing agents.
Specifications
Melting Point | 180°C to 182°C |
Color | White |
Quantity | 25 g |
Solubility Information | Soluble in water |
Physical Form | Powder |
Chemical Name or Material | Methyl-beta-cyclodextrin |
RUO – Research Use Only