missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Metalist™ Cut-Resistant Gloves
Click to view available options
Size: 7
Description
- Silicone-free
- Cut and sewn construction
- Interlock cotton Kevlar™ liner
- Nitrile coating
- 3/4 Dipped finish
- Knitwrist cuff
Specifications
Back Material | Nitrile |
Certifications/Compliance | CE Mark 0493, Standard Category II EN 388 : 4221 |
Cuff Material | Nitrile |
Product Type | Medium Weight Gloves |
Size | 7 |
Glove Cuff Style | Knitwrist |
Liner Material | Interlock Cotton Dupont™ Kevlar™ aramid fiber |
Lining | Interlock Cotton Dupont™ Kevlar™ aramid fiber |
Palm Type | 3/4 Dipped palm |
Quantity | 72 Pairs |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'