Learn More
Brady™ MetaLabel™ Series BMP71™ Pre-Printed CALIBRATION, Metallized Polyester (B-428)
Used to identify property from components to finished products. Brady MetaLabel Series BMP71 Pre-Printed Calibration and Testing Labels, Metallized Polyester (B-428), For barcodes, alphanumerics and graphics that require nameplate-like quality.
Brand: Brady™ 114805
Code : NEW
Additional Details : Weight : 0.11660kg
Description
- Material: Metallized polyester (B-428)
- Chemical, corrosion, humidity, UV and weather resistant
- For barcodes, alphanumerics and graphics that require nameplate-like quality
Specifications
UL, CSA, Halogen Free (DIN VDE 0472/part 815) | |
Acrylic, Permanent | |
Matte | |
Metallized Polyester (B-428) | |
CALIBRATION | |
BMP™71 Label Printer | |
English | |
Rectangle | |
19 x 38.1 mm (W x H) | |
0.0044 in. | |
22.23 mm | |
38.10 mm | |
12.70 mm |
Compatible Surface Type: Smooth | |
Green, Gray | |
Roll | |
Label | |
Asset tracking, Circuit Board ID, Through hole-top, General and industrial ID, Rating Pl | |
1 | |
250/Pk. | |
0.75 x 1.5 in. (W x H) | |
-70°C to +120°C | |
0.112 mm | |
19.05 x 38.10 mm | |
19.05 mm |