missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Metal Springs for Vial Inserts
Use with micro inserts for autosampler vials. Macherey-Nagel™ Metal Springs for Vial Inserts are optional metal springs that act as a shock absorber to prevent breakage when inserting or using a compatible inserts.
£11.45 - £11.65
Product Code | Brand | Height (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
10226311
|
Macherey-Nagel™
702974.1 |
30 mm | 0.1 mL Insert (702968) or 0.15 mL Insert (702968.1) for Small Opening Vials |
£11.65
Pack of 100 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
10185161
|
Macherey-Nagel™
702974 |
40 mm | 0.3 mL Insert for N13 Screw Top Vial (702972) |
£11.45
Pack of 100 |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||||
Description
- Spring 702974: Use with 0.3mL insert for N13 screw neck vials (mfr. no. 702972)
- Spring 702974.1: Use with 0.1mL insert (mfr. no. 702968) or 0.15mL insert (mfr. no. 702968.1) for small opening vials
- Metal spring protects against damage during insertion or when a needle presses down on the bottom
- Strong, flexible springs act as a shock absorber
- Packaged as 100 pieces in a polyethylene (PE) bag
- Compatible inserts and vials sold separately
Specifications
Metal | |
100 Pk. |