missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Mesh green door cabinet with louvres, 830mm x 915mm x 459mm
Brand: Manutan A343070
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Keeps stock secure, visible and ventilated. Welded 0. 9mm steel construction and reinforced mesh doors. Three-point locking lever handle with locks and keys supplied. Adjustable shelves.- Green door
- Two shelves
- Dimensions (H x W x D): 830mm x 915mm x 459mm