missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Mercury™ 43-113 Series Yellow Aramid Fiber Heavy Weight Gloves
Click to view available options
Size:
10
11
Description
- Soft, comfortable and absorbent
- Designed for intermittent dry heat contact up to 350°C
- Knitted construction
- Cotton Kevlar™ Aramid fibers liner
- Long knitwrist cuff
Specifications
Back Material | Dupont™ Kevlar™ aramid fibers |
Cuff Material | Dupont™ Kevlar™ aramid fibers |
Product Type | Heavyweight Gloves |
Size | 10 |
Glove Cuff Color | Yellow |
Glove Cuff Style | Long Knitwrist |
Lining | Cotton |
Quantity | 72 Pairs |
Resistant To | Heat, cuts, tears and abrasion resistance |
Series | 43-113 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'