missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Duran™ Membrane Screw Caps
Click to view available options
Diameter (Metric):
54 mm
86 mm
Height (Metric):
25 mm
40 mm
Description
- Polypropylene cap
- For use with glass laboratory bottles
- Welded-in PTFEmMembrane permits pressure equalization and tight sealing
- Blue
- Autoclavable
- Reduces risk of contamination
Specifications
Closure Type | Vented Screw Cap |
Diameter (Metric) | 54 mm |
Height (Metric) | 25 mm |
Product Type | Vented Screw Cap |
Color | Blue |
For Use With (Application) | Duran laboratory glass bottles |
Includes | Welded PTFE membrane |
Material | Polypropylene |
Quantity | 5Pack |
Autoclavable | Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'