missing translation for 'onlineSavingsMsg'
Learn More

Manutan Medium duty shelving, Rapid 2, blue/grey, five shelves, 1980mm x 915mm x 455mm

Brand:  Manutan A361749

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12886139

  • £245.63 / Each
Estimated Shipment: 22-07-2024
to see stock.
Add to basket

Description

Description

A versatile shelving system used for hand loaded applications. Shelf load capacity of 200kg-340kg. Simple boltless assembly - frames and beams simply clip together and only require a rubber mallet. Shelves adjustable by 38mm increments, even when built. High density chipboard shelves with max shelf capacity of up to 340kg. 2mm European structural quality steel. Hardwearing powder coated finish. Load capacity TUV certified - test to establish safe working loads. Supplied flat-packed.
  • Blue/grey
  • Five shelves
  • Shelf capacity UDL: 340kg
  • Dimensions (H x W x D): 1980mm x 915mm x 455mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers