missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ MediLine Lab fridge

For secure, accurate and long-lasting fridge storage of temperature-sensitive products, the Liebherr™ MediLine Lab Fridge is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.

Brand:  Liebherr™ LKv 3910

Code : 50

Additional Details : Weight : 27.00000kg

 View more versions of this product

Product Code. 10106314

Quantity Price
1 £2085.00 / Each
3 £1928.63 / Each
Estimated Shipment: 19-11-2021

Add to basket


Description

Description

  • Reach-in, 1-section, width 600mm
  • Temperature range +3 / +16°C, white exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration.
  • Climate class 7, refrigerant R 600a.
  • Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
  • Access port for external temperature probe, additional safety thermostat Alarm log of last 3 events with min/max temperatures, duration etc.
  • Door lock, reversible hinges, self-closing door
  • 45 kg shelf load
Specifications

Specifications

3°C to 16°C
220/240 V
1.5 A
65 kg
LED
45 kg
344 L
White Coated Steel
Visual and audible alarm system, ergonomic handle bar, roller guides, aluminum evaporator cover, NTC temperature probe
No
184 cm
LKv 3910
Gradient 4.1°C
Automatic
Laboratory Refrigerator
61.5 cm
40 mm HDPE
SmartCoolingHub
Tall
360 L
50 Hz
60 cmL x 61.5 cmD x 184 cmH
71 kg
R 600a
RS 485
White
309 kWh/a
0
43.5 cm
163.5 cm
0.1°C
44 cm
59.7 cm
Digital
Solid
Plastic coated grid shelves, steel housing and door, plastic white interior, HDPE insulation
5
Videos
SDS
Documents
Certificates
View accessory products