missing translation for 'onlineSavingsMsg'
Learn More

Advantage Bundling SP M40-A Compliant Sigma-Virocult™ Viral Collection and Transport System

Virus specimen transport for molecular and culture techniques

Brand:  Advantage Bundling SP MW951S

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 15275652

  • £194.00 / Pack of 125


Estimated Shipment
18-05-2018
Add to basket

Description

Description

Combines open-bud Sigma-Swab™ with Virocult™ medium

Sigma-Virocult System

  • Sigma-Swab provides optimum uptake and release of target microorganisms, plus complete flowthrough
  • Available range of formats for general swab applications (skin lesions, nose and throat)
  • MiniTip suitable for nasopharyrngeal and urethral sampling
  • Choice of fill volume, 1.0 or 2.0mL
  • Available with standard or ENT/urethral shaft
  • Color-coded green cap
Virocult medium
  • Supports the survival and optimum recovery of numerous viruses at ambient temperatures
  • Contains antimicrobials to prevent growth of bacteria and fungi present in the specimen
  • Recovers wide range of respiratory, genital and enteric viruses
Sigma-Swab
  • Open-celled foam bud offers optimum absorption and release
  • Provides optimum performance with molecular test systems

Specifications

Specifications

Green
125 Pack
Single
CLSI M40-A
15cm
Sigma-Virocult with 1mL Liquid, Single Swab
Standard or ENT/urethral
Refrigerated
Respiratory, wound and skin
Videos