missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AMPri™ Med-Comfort Blue Nitrile Examination Gloves
1.37 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Use promo code "21637" to get your promotional price.
Click to view available options
Size:
Medium
Large
Description
- Top quality examination gloves for laboratory, clinical or pharmaceutical applications
- Alsp perfect for use in the food industry
- Excellent mechanical resilience
- Protects against chemicals and microorganisms
- Ambidextrous fit
- Powder-free
- Non-sterile
- Colour: blue
- Textured finger tips
Specifications
Certifications/Compliance | AQL: 1.5; PPE Category III; MD-Directive 93/42/EEC: Class 1; Food Regulation (EC) 1935/2004 |
Description | Single use nitrile examination gloves |
Color | Blue |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Size | Medium |
Thickness (Metric) | 0.10 mm (Cuff) |
Model | 01192M |
Length (Metric) | 24 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'