missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Measuring Cylinder, with Hexagonal Base, Class B, low form, white scale, with graduation

DURAN™ Measuring cylinders are for holding measuring varying amounts of liquids.

Brand:  DWK Life Sciences 213956306

Code : Z4

Additional Details : Weight : 0.90000kg

 View more versions of this product

Product Code. 12764017

  • £95.15 / Each
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

DURAN™ Measuring cylinders, low form, are for holding measuring varying amounts of liquids. The measuring cylinders of Class B are of low form and have a line graduation and a white scale. Volume content tolerances for measuring and mixing cylinders conform to DIN and ISO accuracy limits. Thus the desired concentration can be precisely created. The batch certificates for the mixing cylinders are also available to download online.

  • Calibration is based on the poured in volume (In) at a + 20°C reference temperature
  • Large hexagonal base equipped with three knobs which increase its stability and prevent the cylinder from rolling
  • A uniform wall thickness over the entire measuring range prevents wedge errors
  • Fired-on, highly durable white print
  • Easy-to-read scale with graduation marks to estimate the content
  • The volume content tolerances conform to accuracy Class B
Specifications

Specifications

±20 mL
105 mm
Measuring liquid amounts; Diluting solutions; Mixing several components; Volumetric measurement; To ensure a long service life for your volumetric glassware and to exclude possible volume changes, these glass products should not be heated above + 250°C in drying cabinets or sterilisers
Yes
Borosilicate Glass (3.3)
2000 mL
1/Pk.
250°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers