missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ MD 12C NT Chemistry Diaphragm Pump
Use this pump for continuous, oil-free pumping of corrosive gases and vapors and meet the highest requirements. Vacubrand™ MD 12C NT Chemistry Diaphragm Pumps provide the advantageous combination of high pumping speed and very low ultimate vacuum.
£7960.00
Specifications
Max. Vacuum | 1.5 torr (without Gas Ballast), 3 torr (with Gas Ballast) |
---|---|
Horsepower | 0.59 hp |
Includes | Manual |
Motor Speed | 150 to 1800 rpm |
Certifications/Compliance | ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010 |
Description
- Outstanding chemical resistance and superior vapor tolerance
- Reduced process time due to particularly high pumping speed even near ultimate vacuum
- Whisper quiet and very low vibration
- Very good ultimate vacuum even with open gas ballast valve for condensate purge
- Long diaphragm lifetime, maintenance-free drive system
Specifications
1.5 torr (without Gas Ballast), 3 torr (with Gas Ballast) | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010 | |
533 x 260 x 359 mm | |
MD 12C NT | |
-10°C to +60°C | |
40°C | |
7.1/7.8 CFM | |
533.4 mm | |
Diaphragm Pump | |
8 | |
50°F | |
3 | |
230 V |
0.59 hp | |
150 to 1800 rpm | |
230 V 50/60 Hz | |
Fluoroplastic (Case) | |
50 dB(A) | |
104°F | |
10°C | |
50/60 Hz | |
259.08 mm | |
IP 40 | |
Chemical-Resistant | |
Oil-Free | |
16 psi |