Learn More
Lovibond™ MD 100 Single-Parameter Photometer: Ammonia
Provides accurate and reproducible results very quickly. Lovibond MD 100 Photometer uses high quality interference filters with long-life LEDs as a light source without any moving parts in a transparent sample chamber. Other features include ease of operation, ergonomic design, compact dimensions and safe handling.
Brand: Lovibond™ 276065
Code : NEW
Additional Details : Weight : 1.00000kg
Includes: Instrument in a carrying case, three round glass vials with lids, one stirring rod and brush, Vario set, 10mL, ammonia salicylate and cyanurate, powder (100 tests), 4 x AAA batteries, warranty information, Certificate of compliance, instruction manual
Description
Provides accurate and reproducible results very quickly. Lovibond MD 100 Photometer uses high quality interference filters with long-life LEDs as a light source without any moving parts in a transparent sample chamber. Other features include ease of operation, ergonomic design, compact dimensions and safe handling.
- Waterproof (as defined in IP68, 1 hour at 0.1m)
- Automatic switch-off
- Real-time clock and date calibration mode
- Backlit LCD display (on keypress)
- Factory calibration and user calibration; Reset to factory calibration possible
- Internal ring memory for 16 data sets
- Infrared interface for test data transfer
Specifications
- Light source: LED, interference filter (IF) and photosensor in transparent cell chamber
- Wavelength Accuracy: ±1nm
- Photometric Accuracy: 3% FS (T = 20°C to 25°C)
- Photometric Resolution: 0.01 A
- Temperature: 5° to 40°C
- Relative Humidity: 30 to 90% (non condensing)
- Power Supply: 4 AAA batteries
- Operating Time: approx. 17 hours or 5000 test measurements in continuous mode when display backlight is off
- Dimensions (L x W x H): 15.5 x 7.5 x 3.5cm (6.1 x 3 x 1.5 in.)
- Weight: basic unit approx. 260g
Specifications
3% FS | |
Instrument in a carrying case, three round glass vials with lids, one stirring rod and brush, Vario set, 10mL, ammonia salicylate and cyanurate, powder (100 tests), 4 x AAA batteries, warranty information, Certificate of compliance, instruction manual | |
LED | |
0.01 to 0.8mg/L N | |
260g | |
Backlit LCD |
3.5cm | |
15.5cm | |
Internal ring memory for 16 data sets | |
0.01 A | |
7.5cm | |
MD 100 Photometer: Ammonia (powder) |