missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ MC810B Digital Power Controller

Provides a convenient means of temperature control. Electrothermal™ MC810B Digital Power Controller utilises a digital display and microprocessors to provide easy operation and accurate readings.

Brand:  Electrothermal™ MC810B

Code : 58

Additional Details : Weight : 2.38000kg

Product Code. 11792913

  • £711.72 / Each


Estimated Shipment
21-07-2020
Add to basket

Description

Description

  • Use in 3 ways:
    • In On/Off mode with the hysteresis loop controlling power switching
    • As a PID (Proportional, Integrated, Derivative) controller
    • As a temperature measuring device up to 800°C, depending upon the probe accessory used.
  • Use in conjunction with a suitable heating or cooling device, e.g. Electromantle or Electric Bunsen.
  • On/Off power switch, “Power On” amber neon indicator and an Exit/Standby button.
  • Programming via the Up/Down controls on the front panel
  • 3 digit LED display allows a 1°C resolution over a range of -10°C to 800°C.
  • Includes a plug-in PTFE covered platinum resistance thermometer probe which is suitable for measurements up to 250°C.
  • 5 pin DIN socket for the temperature probe.
  • The sample temperature is displayed on the 3-digit LED display.
  • Zinc die-cast outer case
  • Suitable for bench and retort stand mounting or wall mounting, using the wall bracket and retort rod clamps provided.
  • Short mains output lead with an IEC socket to connect to the resistive load.
  • An accessory mains lead is available where remote operation is required, e.g. in a fume extraction unit.
  • A hysteresis range can be set to govern the range of temperature variation in the medium being controlled
  • /ul>
Specifications

Specifications

Digital
230 V
PTFE-covered platinum thermometer/Zinc die-cast outer case
1.1kg
50/60 Hz
100 x 120 x 80mm
3-digit LED
1500W
-10°C to +800°C
Videos
Documents
View accessory products