missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Graduated Class B Type 1 Glass Pipets
Measure liquids with permanent amber stain graduations. MBL™ graduated class B glass pipets with the zero mark at the top (type 1) makes it easy.
£16.30 - £29.40
Specifications
Calibration | To Deliver |
---|---|
Certifications/Compliance | ISO 835 |
Material | Soda Lime Glass |
Graduated | Yes |
Type | Graduated Pipette |
Product Code | Brand | Graduations | Tolerance | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Graduations | Tolerance | Volume (Metric) | Price | Quantity & Availability | |||
12530046
|
MBL
PRA768B |
0.1 mL | ±0.2 mL | 25 mL |
£29.40
Pack of 5 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
12500046
|
MBL
PRA762B |
0.02 mL | ±0.01 mL | 2 mL |
£18.45
Pack of 5 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||
12520046
|
MBL
PRA766B |
0.1 mL | ±0.1 mL | 10 mL |
£26.60
Pack of 5 |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||
12590036
|
MBL
PRA760B |
0.01 mL | ±0.01 mL | 1 mL |
£16.30
Pack of 5 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||
12510046
|
MBL
PRA764B |
0.05 mL | ±0.05 mL | 5 mL |
£19.10
Pack of 5 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||
Description
- Complies with ISO 835
- Calibrated to deliver from zero at the top to any graduation line down to the shoulder
- Graduations in permanent amber stain which withstands aggressive cleaning solutions
- Manufactured from soda lime glass with robust tooled jets
Specifications
To Deliver | |
Soda Lime Glass | |
Graduated Pipette |
ISO 835 | |
Yes |