missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Type 1 Class AS, Works Certified Graduated Pipettes
Manufactured from soda-lime glass with tooled jets
£26.70 - £69.75
Specifications
Certifications/Compliance | ISO 835 |
---|---|
Material | Soda Lime Glass |
Graduated | Yes |
Type | Pipette |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
12597127
|
MBL
PRA780ASWC |
1 mL |
£40.10
Pack of 2 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
12521748
|
MBL
PRA788ASWC |
25 mL |
£69.75
Pack of 2 |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
12568087
|
MBL
PRA782ASWC |
2 mL |
£26.70
Pack of 2 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
12507137
|
MBL
PRA784ASWC |
5 mL |
£36.15
Pack of 2 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
Description
- Calibrated to deliver from zero at top to any graduation line down to shoulder
- Each pipette is calibrated to deliver with waiting time of +5s
- Supplied with calibration certificate showing actual volume dispensed and providing traceability to national standards
- Manufactured from soda-lime glass with tooled jets for extra strength and to ensure correct outflow times
- Graduations in permanent amber stain which resists aggressive washing solution
Specifications
ISO 835 | |
Soda Lime Glass | |
Yes | |
Pipette |