missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ MaxQ™ High Performance Digital Shakers PROMO
Designed for large or heavy loads to maximise the production.
Brand: Thermo Scientific™ SHKE416GB-1CE
Description
- Designed for large or heavy loads to maximise the production
- Increased weight capacity of 32kg, 2kg for heavy loading
- Doubled capacity of 250mL and 2L flasks for high throughput shaking
- Availability for continuous or timed runs for added flexibility
Specifications
2 to 32 kg | |
Open Air Shaker | |
MaxQ HP416 | |
Dedicated platform |
1 L | |
Digital | |
1L dedicated platform, 12 pre-installed clamps | |
Mid-size |