Learn More
Thermo Scientific™ Adhesive Mats for Solaris™ Open Air Shakers & Temperature Controlled Shakers, and MaxQ™ 6000 Shakers
Mix and match Thermo Scientific™ Solaris™ shaker Universal clamps to suit individual needs in the laboratory. Adhesive mats are compatible with all Thermo Scientific™ Solaris and MaxQ platforms and can be cut to size
Brand: Thermo Scientific™ 300349
Code : 04
Additional Details : Weight : 0.13500kg
Description
Mix and match Thermo Scientific™ Solaris™ shaker accessories to suit individual needs in the laboratory. Adhesive mats are compatible with all Thermo Scientific™ Solaris and MaxQ platforms and can be cut to size.
Square adhesive flask mat measures 23 cm (9 in.) and is compatible with MaxQ shaker platforms.Specifications
Mat | |
23 x 23 cm (9 x 9 in.) | |
Adhesive Flask Mat, 9 x 9 in. (23 x 23 cm) | |
MaxQ™ Shaker Platform |