missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Matrix™ TallTip™ Extended Length, Racked Pipette Tips
Maximize reach with Thermo Scientific™ Matrix™ TallTip™ Extended Length Pipette Tips, which allow access to the bottom of test tubes, bottles and flasks.
£65.30 - £206.00
Product Code | Brand | Volume (Metric) | Tip Style | Sterility | Format | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Tip Style | Sterility | Format | Price | Quantity & Availability | ||
10040223
|
Thermo Scientific™
7082 |
300 μL | Extended Length | Sterile | Rack |
£116.00
Pack of 960 |
12-02-2021 |
10513445
|
Thermo Scientific™
8241-11 |
1250 μL | Extended Length | Non-sterile | Rack |
£195.00
Pack of 960 Qty Price Break Available |
08-06-2021 |
10101923
|
Thermo Scientific™
8242-11 |
1250 μL | Extended Length | Sterile | Rack |
£206.00
Pack of 960 Qty Price Break Available |
|
10715974
|
Thermo Scientific™
8250-11 |
1250 μL | Extended Length | Non-sterile | Bulk |
£65.30
Pack of 500 |
12-02-2021 |
10010133
|
Thermo Scientific™
7282 |
250 μL | Extended Length | Sterile | Rack |
£116.00
Pack of 960 |
12-02-2021 |
10213583
|
Thermo Scientific™
7081 |
300 μL | Extended Length | Non-sterile | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
Description
Benefits:- Prevent cross-contamination from vessel walls
- Allow the use of large volume tips in small spaces resulting in less liquid displacement
- 102mm maximum length offers safe access to 100mm test tubes
- Thermo Scientific™ Flo-Thru™ rack reduces tip wobble and improves airflow while autoclaving
- Universal fit works with most major brands of pipetters
Matrix Pipet Tip Features
- Sealing rings on tips ensure a confident seal without banging tips on pipetter
- Highly polished molds and rigorous maintenance procedures ensure low liquid retention tips without special treatments or additives
- Stabilization rings in racks hold tips steady when seated on a pipetter
- Rigid rack design ensures solid, even tip seating
- Venting features in rack ensure proper heat flow during autoclaving and reduce condensation on tips
- Hinged lid prevents sterile lid from coming in contact with lab bench
- Finger notch on racks allows easy removal/insert of refill trays
- Snap-and-tear bags make it easy to open each individually wrapped sterile rack
- Well-labeled racks simplify record keeping, tip identification and re-ordering
- Environmentally sensitive reduced rack size reduces waste
- Racks utilize recycled material and are marked with appropriate symbols to support recycling initiatives
Specifications
Extended Length | |
Non-filtered |