missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Matrix™ TallTip™ Extended Length, Racked Pipette Tips

Maximize reach with Thermo Scientific™ Matrix™ TallTip™ Extended Length Pipette Tips, which allow access to the bottom of test tubes, bottles and flasks.

Brand:  Thermo Scientific™ 7282

Code : 50

Additional Details : Weight : 2.32000kg

 View more versions of this product

Product Code. 10010133

  • £116.00 / Pack of 960


Estimated Shipment
10-02-2021
Add to basket

Description

Description

Benefits:
  • Prevent cross-contamination from vessel walls
  • Allow the use of large volume tips in small spaces resulting in less liquid displacement
  • 102mm maximum length offers safe access to 100mm test tubes
  • Thermo Scientific™ Flo-Thru™ rack reduces tip wobble and improves airflow while autoclaving
  • Universal fit works with most major brands of pipetters

Matrix Pipet Tip Features

  • Sealing rings on tips ensure a confident seal without banging tips on pipetter
  • Highly polished molds and rigorous maintenance procedures ensure low liquid retention tips without special treatments or additives
  • Stabilization rings in racks hold tips steady when seated on a pipetter
  • Rigid rack design ensures solid, even tip seating
  • Venting features in rack ensure proper heat flow during autoclaving and reduce condensation on tips
  • Hinged lid prevents sterile lid from coming in contact with lab bench
  • Finger notch on racks allows easy removal/insert of refill trays
  • Snap-and-tear bags make it easy to open each individually wrapped sterile rack
  • Well-labeled racks simplify record keeping, tip identification and re-ordering
  • Environmentally sensitive reduced rack size reduces waste
  • Racks utilize recycled material and are marked with appropriate symbols to support recycling initiatives
Specifications

Specifications

250 μL
Sterile
Matrix TallTip
Rack
Non-filtered
Universal Fit Pipettor
Universal Fit Pipettor
Extended Length
Videos
SDS
Documents