missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Matrix™ TallTip™ Extended Length, Racked Pipette Tips

Maximize reach with Thermo Scientific™ Matrix™ TallTip™ Extended Length Pipette Tips, which allow access to the bottom of test tubes, bottles and flasks.

Brand:  Thermo Scientific™ 8250-11

Code : 50

Additional Details : Weight : 0.53000kg

 View more versions of this product

Product Code. 10715974

  • £57.52 / Pack of 500


Estimated Shipment
20-02-2018
Add to basket

Description

Description

Benefits:
  • Prevent cross-contamination from vessel walls
  • Allow the use of large volume tips in small spaces resulting in less liquid displacement
  • 102mm maximum length offers safe access to 100mm test tubes
  • Thermo Scientific™ Flo-Thru™ rack reduces tip wobble and improves airflow while autoclaving
  • Universal fit works with most major brands of pipetters

Matrix Pipet Tip Features

  • Sealing rings on tips ensure a confident seal without banging tips on pipetter
  • Highly polished molds and rigorous maintenance procedures ensure low liquid retention tips without special treatments or additives
  • Stabilization rings in racks hold tips steady when seated on a pipetter
  • Rigid rack design ensures solid, even tip seating
  • Venting features in rack ensure proper heat flow during autoclaving and reduce condensation on tips
  • Hinged lid prevents sterile lid from coming in contact with lab bench
  • Finger notch on racks allows easy removal/insert of refill trays
  • Snap-and-tear bags make it easy to open each individually wrapped sterile rack
  • Well-labeled racks simplify record keeping, tip identification and re-ordering
  • Environmentally sensitive reduced rack size reduces waste
  • Racks utilize recycled material and are marked with appropriate symbols to support recycling initiatives
Specifications

Specifications

1250μL
Nonsterile
Bulk, 500 tips
Tecan
No
Extended Length Tip
Thermo Scientific Matrix TallTip Pipettes
Videos
Documentation