Learn More
Thermo Scientific™ D.A.R.T.'S™ (Disposable Automation Research Tips)
Achieve ultimate performance in automated pipetting with these tips--superior quality with the flexibility to choose tips for any application.
Brand: Thermo Scientific™ 5311
817.00 GBP valid until 2024-12-31
Use promo code "21898" to get your promotional price.
Code : 50
Additional Details : Weight : 2.07000kg
Description
Perform pipetting more effectively with Thermo Scientific™ Matrix™ SerialMate™ Pipette Tips, for use with the Matrix SerialMate™ Pipetter. Unlike conventional automation tips, D.A.R.T.'s™ are packaged in disposable rigid magazines and seal onto the pipetting heads by being pressed against a silicone pad. This definitive seal minimizes volume displacement, ensures tip straightness and enables consistent dispensing for improved well access. A small internal orifice provides small droplet formation resulting in optimal accuracy and precision.
Features:
- Stepped-body design minimizes volume displacement and ensures tip straightness for better well access
- Highly polished molds and cores ensure low liquid retention
- Small internal tip orifice provides better small volume droplet formation
- Sterile, sterile-filtered, wide-bore, and extended-length tip options are available
- Tips are thoroughly inspected for proper formation and straightness
- Unique face seal design ensures consistent tip-to-tip height for precise low volume dispensing
- Entire assembly can be quickly removed and replaced eliminating extra handling of the tips, which can cause damage or contamination
Includes: 20 magazines per case
Compatible with: Thermo Scientific™ Matrix™ Hydra™ DT, Matrix™ PlateMate™ 2x3 and PlateMate™ Plus Systems.
Specifications
384 Tips, Requires special aluminum tip magazine | |
Non-Filtered | |
Natural | |
ISO 9001 and ISO 13485 | |
Rack | |
10 x 384 tips | |
Single-use | |
Matrix SerialMate |
30 μL | |
Non-sterile | |
Autoclavable | |
Free of RNase, DNase, DNA, ATP, and endotoxin | |
Automation | |
3840 tips | |
Thermo Scientific Matrix SerialMate |