missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ MasterflexLive™ I/P™ Cloud-Enabled Digital Process Drive

Monitor and control your pump from anywhere and at any time when using your MasterflexLive-equipped pump drive! Using cloud-based technology, you can monitor and control your pump using your smart phone as an interface, freeing you from being physically tethered to your application.

Brand:  Masterflex™ 77420-60

Additional Details : Weight : 20.41000kg

 View more versions of this product

Product Code. 15963572

  • £7695.90 / Each

Estimated Shipment: 20-01-2022
Add to basket

Description

Description

  • MasterflexLive is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps
  • Get real-time control of all pump parameters – including speed, flow rate, dispense volume, and more
  • Push notifications alert you to operating conditions and error messages
  • Monitor and adjust critical processes running 24/7 without the need for onsite personnel
  • Internet connection via standard Ethernet (RJ45) jack on rear of drive
  • Flow range is 0.0006 LPM (0.0001 GPM) to 19 LPM (5.0 GPM) – max flow is 26 LPM (6.9 GPM) with two stacked I/P Easy-Load or Standard pump heads. Flow rate depends on drive rpm and tubing size
  • Features an IP66 (NEMA 4X) powder-coat steel housing with anodized aluminum base. Use this drive in process, manufacturing, and water-treatment applications where stainless steel is not a critical requirement.
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually
  • Open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
Specifications

Specifications

±0.1%
0.1 to 650 rpm
IP66 per IEC 60529; Conforms to ANSI/UL Std 61010-1 Certified to CAN/CSA Std C22.2 No. 61010-1. This product has been tested to the requirements of CAN/CSA-C22.2 No. 61010-1, second edition, including Amend- ment 1, or a later version of the same standard incorporating the same level of testing requirements. (For CE Mark): EN61010-1 (EU Low Voltage Directive) and EN61326 (EU EMC Directive)
Digital Process Drive, Powder-Coat Steel, with Open-Head Sensor; 650 rpm
128 x 64 LCD w/ LED Backlight
I/P Standard, I/P Easy-Load pump heads
6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.
Powder-coated Steel, Aluminum, Vinyl
104°F
0°C
Yes
Multiple - see manufacturer for additional information on pump-head specific sizes that are allowed
18 kg
Powder-coated Steel
Not Autoclavable
White
445 x 280 x 330 mm
90 to 260 Vrms @ 50/60 Hz
IP 66
40°C
Brushless DC
32°F
Accepts up to 2
Digital Variable Speed
40 lb.
Videos
SDS
Documents
Certificates
Special Offers

Special Offers