missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Viton™ I/P™ Precision Pump Tubing
Ensure your tubing is clean, free from defects and performs to exact specifications. Masterflex™ Viton™ I/P™ Precision Pump Tubing is ideal for applications where FDA compliance is required, acid and solvent transfer and high-temperature work.
£1000.00 - £1270.00
Specifications
Product Type | Precision Pump Tubing |
---|---|
Material | Viton |
Overall Length (Metric) | 762 cm |
For Use With (Application) | food or laboratory applications |
Min. Operating Temperature (Metric) | -32°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11720509
|
Masterflex™
96412-26 |
26 |
£1000.00
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
11730509
|
Masterflex™
96412-73 |
73 |
£1270.00
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
Description
Ensure your tubing is clean, free from defects and performs to exact specifications. Masterflex™ Viton™ I/P™ Precision Pump Tubing is ideal for applications where FDA compliance is required, acid and solvent transfer and high-temperature work.
Tubing is manufactured to tight tolerances—ensures accurate flow rates and a long tubing life. Firm tubing has longer life, better pressure generation, a stronger vacuum/suction lift, and lower gas permeability than softer tubings.Good chemical resistance
Resists corrosives, solvents and oils at elevated temperatures
Opaque white
Complies with FDA, ADCF
Optically inspected and factory tested
Specifications
Precision Pump Tubing | |
762 cm | |
-32°C | |
Acids, Organic Solvents | |
Low | |
40 psi | |
205°C |
Viton | |
food or laboratory applications | |
1 Each | |
8.8 m | |
Opaque White | |
660 mm |