missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Masterflex™ Tygon™ ST R-3603 Standard Tubing
Cost-effective all-around tubing for general laboratory applications. Ismatec™ Masterflex™ Tygon™ ST R-3603 Standard Tubing is resistant to nearly all inorganic chemicals.
£38.50
Specifications
Product Type | Standard Tubing |
---|---|
Certifications/Compliance | FDA 21 CFR175.300 |
Autoclavable | Autoclavable |
Material | Tygon ST |
Overall Length (Metric) | 15 m |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10627351
|
Ismatec™
SC0373T |
1.6mm I.D., 4.8mm O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Transparent.
- Resistant to almost all inorganic compounds.
- Tasteless.
- Smooth polished inner wall.
- Low gas permeability.
- Non-aging and non-oxidizing.
- High dielectric constant.
- Short service life.
- Potential leaching of additives (lubricants).
- Applications
- Acids: Good
- Alkaline solutions: Good
- Solvents: Not recommended
- Pressure: Fair
- Viscous media: Excellent
- Sterile media: Limited
- Complies with: FDA 21 CFR175.300
- Sterilization
- Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 141°C (250°F), tubing will appear milky.
- Gas sterilization with ethylene oxide.
- Not recommended for sterilization with radiation.
Specifications
Standard Tubing | |
Autoclavable | |
15 m | |
For General Laboratory Applications | |
CO2 360, O2 80, ND 40 | |
Good |
FDA 21 CFR175.300 | |
Tygon ST | |
1.6 mm | |
-50°C | |
Transparent | |
74°C |