missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Masterflex™ Tygon™ ST R-3603 Standard Tubing

Cost-effective all-around tubing for general laboratory applications. Ismatec™ Masterflex™ Tygon™ ST R-3603 Standard Tubing is resistant to nearly all inorganic chemicals.

Brand:  Ismatec™ MF0001A

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10097171

Quantity Price
1 £44.31 / 15m
10 £40.56 / 15m
Estimated Shipment: 03-11-2021

Please to purchase this item. Need a web account? Register with us today!



Description

Description

  • Transparent.
  • Resistant to almost all inorganic compounds.
  • Tasteless.
  • Smooth polished inner wall.
  • Low gas permeability.
  • Non-aging and non-oxidizing.
  • High dielectric constant.
  • Short service life.
  • Potential leaching of additives (lubricants).
  • Applications
    • Acids: Good
    • Alkaline solutions: Good
    • Solvents: Not recommended
    • Pressure: Fair
    • Viscous media: Excellent
    • Sterile media: Limited
  • Complies with: FDA 21 CFR175.300
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 141°C (250°F), tubing will appear milky.
    • Gas sterilization with ethylene oxide.
    • Not recommended for sterilization with radiation.
Specifications

Specifications

FDA 21 CFR175.300
74°C
Autoclavable
Tygon ST
15 m
Standard Tubing
-50°C
Acids, Alkalies
CO2 360, O2 80, ND 40
Transparent
Good
0.8 mm
4 mm
1.6 mm
For General Laboratory Applications
1 Each
0.8mm I.D., 4.0mm O.D.
Videos
SDS
Documents
Certificates