missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ HC Standard Tubing
Specially formulated for hydrocarbons, petroleum products and distillates. Ismatec™ Masterflex™ Tygon™ HC Standard Tubing has a high dielectric constant and low gas permeability.
£68.37 - £221.00
Specifications
Product Type | Standard Tubing |
---|---|
Material | Tygon HC |
Overall Length (Metric) | 15 m |
Min. Operating Temperature (Metric) | -37°C |
Color | Yellow/Translucent |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10052982
|
Masterflex™
MF0005 |
6.4mm I.D., 9.6mm O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10266612
|
Masterflex™
MF0003 |
4.8mm I.D., 8.0mm O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10780315
|
Masterflex™
MF0004 |
3.2mm I.D., 6.4mm O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10604223
|
Masterflex™
MF0007 |
6.4mm I.D., 11.2mm O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Ideal for gasoline, kerosene, heating oils, cutting liquids and coolants based on glycols.
- Not recommended for strong acids and alkalies, foodstuffs, beverages and medicines.
- Potential leaching of plasticizers.
- Applications
- Acids: Limited
- Alkaline solutions: Not recommended
- Pressure: Good
- Vacuum: Good
- Viscous media: Excellent
- Sterile media: Limited
Specifications
Standard Tubing | |
15 m | |
Yellow/Translucent | |
74°C |
Tygon HC | |
-37°C | |
Good |