missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ HC Standard Tubing
Specially formulated for hydrocarbons, petroleum products and distillates. Ismatec™ Masterflex™ Tygon™ HC Standard Tubing has a high dielectric constant and low gas permeability.
Brand: Masterflex™ MF0004
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- Ideal for gasoline, kerosene, heating oils, cutting liquids and coolants based on glycols.
- Not recommended for strong acids and alkalies, foodstuffs, beverages and medicines.
- Potential leaching of plasticizers.
- Applications
- Acids: Limited
- Alkaline solutions: Not recommended
- Pressure: Good
- Vacuum: Good
- Viscous media: Excellent
- Sterile media: Limited
Specifications
Standard Tubing | |
15 m | |
Hydrocarbons, petroleum products and distillates | |
3.2mm I.D., 6.4mm O.D. | |
Yellow/Translucent | |
74°C |
Tygon HC | |
1.6 mm | |
-37°C | |
Low: C02 - 100, O2 - 22, N2 - 12 | |
Good |