missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Standard Pump Head for Precision Tubing L/S™ PPS Housing, SS Rotor
Ideal for fluid transfer applications requiring high accuracy and repeatability
£496.00
Specifications
Dimensions (L x W x H) | 7.6 H x 7 W x 6.4 cm D |
---|---|
For Use With (Application) | For fluid transfer applications requiring high accuracy and repeatability |
Includes | Tubing loading key, single-channel mounting hardware, and a 15 in. (38cm) length of Silicone pump tubing |
No. of Channels | 1 |
No. of Rollers | 3 |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11880060
|
Masterflex™
07014-52 |
14 |
£496.00
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||||
11870080
|
Masterflex™
07015-52 |
15 |
£496.00
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
11800070
|
Masterflex™
07016-52 |
16 |
£496.00
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
11880080
|
Masterflex™
07017-52 |
17 |
£496.00
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||||
11820090
|
Masterflex™
07024-52 |
24 |
£496.00
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
Description
Ideal for fluid transfer applications requiring high accuracy and repeatability
- Standard heads are precision molded to accommodate a single size of tubing
- Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
- Standard heads are compact and easy to integrate into your OEM applications
- Stack up to four heads depending on drive recommendations
Specifications
7.6 H x 7 W x 6.4 cm D | |
Tubing loading key, single-channel mounting hardware, and a 15 in. (38cm) length of Silicone pump tubing | |
3 | |
6.4 cm | |
7 cm | |
L/S tubing | |
Stainless Steel | |
Polyphenylene Sulfide |
For fluid transfer applications requiring high accuracy and repeatability | |
1 | |
Fixed | |
7.6 cm | |
1 Each | |
Standard Pump Head | |
1 to 600 rpm |