missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Standard Pump Head for Precision Tubing L/S™ PPS Housing, SS Rotor
Ideal for fluid transfer applications requiring high accuracy and repeatability
Brand: Masterflex™ 07016-52
Code : XX
Additional Details : Weight : 0.45600kg
Description
Ideal for fluid transfer applications requiring high accuracy and repeatability
- Standard heads are precision molded to accommodate a single size of tubing
- Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
- Standard heads are compact and easy to integrate into your OEM applications
- Stack up to four heads depending on drive recommendations
Specifications
7.6 H x 7 W x 6.4 cm D | |
For fluid transfer applications requiring high accuracy and repeatability | |
1 | |
Fixed | |
7.6 cm | |
1 Each | |
L/S tubing | |
Standard Pump Head | |
1 to 600 rpm |
0.8 to 480 mL/min. | |
Tubing loading key, single-channel mounting hardware, and a 15 in. (38cm) length of Silicone pump tubing | |
3 | |
6.4 cm | |
7 cm | |
Cold-rolled Steel | |
16 | |
Stainless Steel | |
Polyphenylene Sulfide |