missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Single-Channel Polycarbonate Housing Standard Pump Head

Use the pump heads for common fluid transfer applications requiring accuracy and excellent repeatability. MasterFlex™ Single-channel Polycarbonate Housing Standard Pump Heads are perfect for space-limited applications and easy to integrate into your OEM applications.

Brand:  Masterflex™ 07013-21

Code : XX

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11765089

  • £445.00 / Each
Estimated Shipment: 04-07-2024
to see stock.
Add to basket

Description

Description

Use the pump heads for common fluid transfer applications requiring accuracy and excellent repeatability. MasterFlex™ Single-channel Polycarbonate Housing Standard Pump Heads are perfect for space-limited applications and easy to integrate into your OEM applications.

  • High-precision economical pump head for precision tubing
  • Standard heads are precision molded to accommodate a single size of tubing
  • Available with clear polycarbonate (PC) housing with either cold-rolled steel (CRS) or stainless steel (SS) rotors
  • CRS offers economy, while SS offers better chemical resistance and durability
  • The 52 models with opaque black polyphenylene sulfide (PPS) housing and SS rotors offer the best overall chemical resistance
  • Pump head is compact and simple in design with same side tubing entry/exit
  • Standard heads are compact and easy to integrate into your OEM applications
Specifications

Specifications

7.6 H x 7 W x 6.4 cm D
For fluid transfer applications requiring high accuracy and repeatability
1
Fixed
7.6 cm
1 Each
L/S tubing
Standard Pump Head
1 to 600 rpm
0.06 to 36 mL/min.
Tubing loading key, single-channel mounting hardware, and a 15 in. (38cm) length of Silicone pump tubing
3
6.4 cm
7 cm
Cold-rolled Steel
13
Stainless Steel
Polycarbonate
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers