missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Masterflex™ BioPharm Plus™ I/P™ High-Performance Precision Pump Tubing, platinum-cured silicone

Ensure your tubing is clean, free from defects and performs to exact specifications. Masterflex™ BioPharm Plus™ I/P™ High Performance Precision Pump Tubing is ideal for applications involving pressure, suction lift, viscous fluids or long tubing life.

Brand:  Cole-Parmer™ 96441-88

Code : 50

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11807533

  • £297.14 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Tubing is manufactured to tight tolerances—ensures accurate flow rates and a long tubing life. Firm tubing has longer life, better pressure generation, a stronger vacuum/suction lift and lower gas permeability than softer tubings.
  • Good chemical resistance
  • Resists corrosives, solvents and oils at elevated temperatures
  • Meets USP Class VI criteria, and is FDA compliant
  • Optically inspected and factory tested
  • Nontoxic and nonhemolytic with excellent biocompatibility
  • Long pumping life; pump at continuous pressures up to 40 psi
  • Low extractables and low gas permeability
Specifications

Specifications

Yes
0.02 to 17L/min.
Pump Tubing
8.8m
232°C
–59°C
88 I/P
12.7mm
Platinum-cured Silicone
300cm
1/2 in.
35psi
Organic Solvents
660mm
Videos