missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Masterflex™ L/S™ BioPharm™ High Performance Precision Pump Tubing, platinum-cured silicone

Ensure optimal performance from your Masterflex™ pump with this high performance silicone pump tubing. Masterflex™ L/S™; BioPharm™ Platinum-Cured Silicone High Performance Precision Pump Tubing is ideal for pharmaceutical, cosmetic, research and auto-analysis applications.

Brand:  Cole-Parmer™ 96420-35

Code : XX

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 11771009

  • £214.65 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Platinum-cured silicon pump tubing is the best choice for applications involving pressure, suction lift, viscous fluids or long tubing life.
  • Complies with USP Class VI, EP, FDA, 3A, REACH,  RoHS,  ADCF
  • Low absorption; excellent biocompatibility
  • Very low extractable; weather, ozone, corona, radiation resistant
  • Formulation: Tygon® 3350 silicone, platinum cured
  • Ultra-smooth; minimizes bacterial growth
  • Good for mild to medium concentration bases, salt and alcohols
  • Transparent, odorless, tasteless and nontoxic
Specifications

Specifications

Pump Tubing
3.8 to 2300mL/min.
Transparent
3/8 in.
–59 to 232°C
Pharmaceutical, cosmetic, research, and auto-analysis applications
7.9mm
BioPharm (Platinum-cured Silicone)
35
660mm
BioPharm (Platinum cured Silicone)
35psi
Yes
8.8m
7.6m
Videos
Documentation