missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Masterflex™ PharMed™ Ismaprene Standard Tubing

Ideal tubing for pharmaceutical and medical applications and foodstuffs. Ismatec™ Masterflex™ PharMed™ Ismaprene Standard Tubing is well suited for cell culture and tissue culture work.

Brand:  Ismatec™ MF0011A

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10003012

  • £134.00 / 7.50m
Estimated Shipment: 17-08-2022
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Ideal for production filtration, fermentation and bioreactor process lines.
  • Very long service-life.
  • Non-toxic and non-hemolytic.
  • Impermeable to normal light and UV-radiation
  • Appropriate for medical products and foodstuffs.
  • Low particulate spallation.
  • Can be autoclaved repeatedly.
  • Withstands repeated CIP and SIP cleaning and sterilization.
  • Meets USP class VI, FDA and NSF criteria.
  • Potential leaching of additives (lubricants).
  • Applications
    • Acids: Good
    • Alkaline solutions: Good
    • Solvents: Not recommended
    • Pressure: Not recommended
    • Viscous media: Good
    • Sterile media: Excellent
  • Complies with: FDA 21CFR177.2600, US Pharmacopoea Class VI, NSF listed (Standard 51).
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 141°C.
    • Gas sterilization with ethylene oxide.
    • Sterilization with radiation up to 2.5 mrad.
    • Caution: Use special tubing version (welded stoppers) when autoclaving 2 or 3-stop color-coded tubing.
Specifications

Specifications

FDA 21CFR177.2600, US Pharmacopoea Class VI, NSF listed (Standard 51)
PharMed Ismaprene
1.6 mm
Pharmaceutical, medical, foodstuffs
4.8mm I.D., 8.0mm O.D.
Beige
135°C
Autoclavable
7.5 m
Standard Tubing
-60°C
CO2 1200, 02 200, N2 80
Excellent
Videos
SDS
Documents
Certificates
Special Offers

Special Offers