Learn More
Masterflex™ PharMed™ BPT L/S™ High-Performance Precision Pump Tubing
Choose this high performance tubing for applications involving pressure, suction lift, or viscous fluids. Masterflex™ PharMed™ BPT L/S™ High-Performance Precision Pump Tubing is ideal for cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.
Brand: Masterflex™ 06508-36
Code : XX
Additional Details : Weight : 0.80800kg
Description
Choose this high performance tubing for applications involving pressure, suction lift, or viscous fluids. Masterflex™ PharMed™ BPT L/S™ High-Performance Precision Pump Tubing is ideal for cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Specifications
Pump Tubing | |
0.38 in. | |
PharMed BPT | |
36 mm | |
1500 cm | |
-51°C | |
36 | |
3/8 in. | |
20 psi | |
132°C |
Autoclavable | |
9.7 mm | |
1.41 in. | |
49.2 ft. | |
For cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples. | |
1 Ea. | |
4.8 to 2900 mL/min. | |
Opaque Beige | |
660 mm Hg |