missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PharmaPure™ I/P™ Precision Pump Tubing
Protect fluid purity with PharmaPure™ tubing. Masterflex™ PharmaPure™ I/P™ Precision Pump Tubing features ultra-low spallation, ideal for sensitive and costly fluids and for filtration applications.
£339.00 - £660.00
Specifications
Product Type | Pump Tubing |
---|---|
Autoclavable | Autoclavable |
Material | PharmaPure |
Overall Length (Metric) | 760 cm |
For Use With (Application) | pharmaceutical, biotech and food applications |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11896753
|
Masterflex™
06435-26 |
26 |
£339.00
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
11806763
|
Masterflex™
06435-73 |
73 |
£535.00
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
11816763
|
Masterflex™
06435-82 |
82 |
£660.00
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
Description
Tubing is custom Extruded to fit Masterflex™ Pumps. Engineered for long life in peristaltic pump applications. Lot-to-lot consistency for superior accuracy and repeatability.- Nontoxic and non-hemolytic with excellent biocompatibility
- Long life under pressure up to 60 psi (4 bar)
- Low extractables and low gas permeability
- Meets USP Class VI criteria
- FDA compliant
- Pharmaceutical biotech, and food applications
- Opaque off-white
Specifications
Pump Tubing | |
PharmaPure | |
pharmaceutical, biotech and food applications | |
Low | |
132°C |
Autoclavable | |
760 cm | |
-51°C | |
Opaque Off-white |