missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ MasterFlex™ Peristaltic C/L Dual-Channel Pump

Use this pump for analyzer, flow cell and perfusion applications. Cole-Parmer™ Masterflex™ Peristaltic C/L Dual-Channel Pumps offer contamination-free two-channel pumping in a compact format.

Brand:  Cole-Parmer™ 77120-32

Code : XX

Additional Details : Weight : 2.50000kg

 View more versions of this product

Product Code. 11890282

  • £811.72 / Each


Estimated Shipment
06-02-2018
Add to basket

Description

Description

  • Deliver flow rates from 0.002mL/min to 37.0mL/min
  • Single and dual channel models
  • Mount on equipment rack or place on bench
  • Reversible motor for pumping fluid in either direction
  • Remote control capabilities
  • Change tubing quickly by releasing built-in retainers Ideal for chromatography, spectroscopy, analyser and dispensing applications.
Specifications

Specifications

C/L Dual-Channel
1bar
Dual
1 to 6rpm
Green LED
115/230VAC
Polyphenylene Sulfide (PPS), Stainless Steel (SS)
19cm
Polyphenylene Sulfide (PPS), Stainless Steel (SS) Pump Head, and Acetal Co-Polymer Rollers
0.036 to 0.20mL/min.
22
Separate single-turn
5 ft (1.5 m) of 0.89-mm ID Tygon LFL tubing and dual-voltage (115/230 VAC) power supply with 6-ft (1.8-m) power cord
Either
115/230 VAC, 50/60 Hz
Polyphenylene Sulfide (PPS), Stainless Steel, Acetal Co-Polymer
0.036 to 0.20mL/min.
LFL
Reversible permanent magnet DC
IP22
Yes
50/60
8.9cm
8.9cm
Variable Speed
1 to 6rpm
1 to 6
CE Certified
Analyzer, flow cell, and perfusion applications
19 x 8.9 x 8.9cm
Consistent fluid delivery in chromatography, spectroscopy, and dispensing
1 to 6rpm
Videos
Documentation View accessory products