missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ MasterFlex™ Peristaltic C/L Dual-Channel Pump

Use this pump for analyzer, flow cell and perfusion applications. Cole-Parmer™ Masterflex™ Peristaltic C/L Dual-Channel Pumps offer contamination-free two-channel pumping in a compact format.

Brand:  Cole-Parmer™ 77120-62

Code : XX

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11751329

  • £724.17 / Each


Estimated Shipment
26-03-2018
Add to basket

Description

Description

  • Deliver flow rates from 0.002mL/min to 37.0mL/min
  • Single and dual channel models
  • Mount on equipment rack or place on bench
  • Reversible motor for pumping fluid in either direction
  • Remote control capabilities
  • Change tubing quickly by releasing built-in retainers Ideal for chromatography, spectroscopy, analyser and dispensing applications.
Specifications

Specifications

C/L Dual-Channel
134.62mm
+105 °F
Variable-Speed
IP22
Reversible
0.02 to 24.6mL/min.
Reversible permanent magnet DC
Separate single-turn
5 ft. (1.5m) 0.89mm ID Tygon LFL Tubing
19 x 8.9 x 8.9cm
Consistent fluid delivery in chromatography, spectroscopy, and dispensing
88.9mm
88.9mm
+32 °F
LED
15 psi
12 V dc
Dual
10 to 60rpm
CE, EN 61326 1/A1:1998 (EMC Directive), ISO 1900:2008
Analyzer, flow cell, and perfusion applications
12VDC
Acetal Co-polymer (Rollers), Noryl (Case), Polypropylene (Pump Head), PPS (Pump Head), Stainless Steel (Pump Head)
Videos
Documentation