Learn More
Cole-Parmer™ Masterflex™ L/S™ Fixed-speed Drive, 230 VAC/50 Hz models
Deliver consistent, repeatable flow rates with these drives. Masterflex™ L/S™ Fixed-speed Drive are stackable and ideal for lab, field or process feed applications. Select from seven speeds based on flow rate or number of heads required.
Brand: Cole-Parmer™ 07542-20
Code : XX
Additional Details : Weight : 3.00000kg
Description
Drives accept five different pump head types: Standard, Easy-Load™, Easy-Load™ II, Easy-Load™ 3 and Cartridge pump heads.- Lighted power switch on front of drive confirms that pump is running
- Motors are UL- and cUL-listed and CE-compliant
- 230 VAC models include IEC320/CEE22 socket
- Drives are shipped with country-specific cord/plug assembly
- Painted steel housing is IP22-rated
- Drive is protected from water falling vertically
- Drive speed may vary ±15%, subject to fluctuations in line voltage and frequency
Specifications
230VAC, <1/25hp, <70w | |
IEC320/CEE22 Socket | |
Pump Drive | |
134mm | |
±15% |
118mm | |
152mm | |
<70w | |
16.67rpm | |
1 to 80mL/min. |