missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Viton™ L/S™ Precision Pump Tubing
Achieve top performance from your Masterflex™ L/S™ pump heads with this precision-extruded tubing. Masterflex™ Viton™ L/S™ Precision Pump Tubing is ideal for applications where FDA compliance is required, acid and solvent transfer and high-temperature work.
£380.00 - £520.00
Specifications
Product Type | Pump Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Viton |
For Use With (Application) | food or laboratory applications |
Min. Operating Temperature (Metric) | -32°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11750469
|
Masterflex™
96412-17 |
17 |
£380.00
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
11760469
|
Masterflex™
96412-18 |
18 |
£520.00
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
Description
Tubing is manufactured to tight tolerances that match our L/S pump heads—ensures accurate flow rates and a long tubing life.- Good chemical resistance
- Resists corrosives, solvents and oils at elevated temperatures
- Opaque black
- Complies with FDA, ADCF
Specifications
Pump Tubing | |
Viton | |
-32°C | |
Opaque Black | |
205°C |
Autoclavable | |
food or laboratory applications | |
6.7 m | |
510 mm |