missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Masterflex™ Norprene™ Food L/S™ Precision Pump Tubing

Use this tubing for high-temperature food applications. Cole Parmer™ Masterflex™ Norprene™ Food L/S™ Precision Pump Tubing is ideal for the food, dairy and beverage industries. Engineered for long life in peristaltic pump applications.

Brand:  Cole-Parmer™ 06402-17

Code : XX

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11841435

  • £132.21 / Each


Estimated Shipment
27-02-2018
Add to basket

Description

Description

  • Custom extruded to fit Masterflex™ Pumps
  • Heat, ozone and UV light resistant
  • Non-aging and non-oxidizing
  • Superior acid and alkali resistance
  • Complies with FDA, 3A, NSF, REACH, RoHS
  • Opaque beige
Specifications

Specifications

Yes
135°C
Silicone
17
510mm
Norprene Food (A 60 F)
20psi
Yes
6.7m
Yes
15m
Tubing
2.8 to 1700mL/min.
Opaque beige
1/4 in.
–51 to 135°C
Ideal for the food, dairy and beverage industries
6.4mm
Videos