missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Masterflex™ Norprene™ Food L/S™ High Performance Precision Pump Tubing

Use this tubing for high-temperature food applications. Cole Parmer™ Masterflex™ Norprene™ Food L/S™ High Performance Precision Pump Tubing is ideal for the food, dairy and beverage industries.

Brand:  Cole-Parmer™ 06402-24

Code : XX

Additional Details : Weight : 1.02400kg

 View more versions of this product

Product Code. 11861435

  • £188.50 / Each


Estimated Shipment
23-02-2018
Add to basket

Description

Description

  • For applications involving pressure, suction lift, viscous fluids or long tubing life
  • Thicker wall compared to Precision Pump tubing
  • Heat, ozone and UV light resistant
  • Non-aging and non-oxidizing
  • Superior acid and alkali resistance
  • Complies with FDA, 3A, NSF, REACH, RoHS
  • Opaque beige
Specifications

Specifications

Yes
15m
Masterflex Norprene Food Tubing
2.8 to 1700mL/min.
Opaque beige
1/4 in.
–51 to 135°C
Ideal for the food, dairy and beverage industries
6.4mm
Yes
Silicone
24
660mm
Norprene Food (A 60 F)
40psi
Yes
8.8m
Videos
Documentation