missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ MasterFlex™ Multiple-channel Polypropylene Housing Easy-Load 3 Pump Head

Mount this pump head without tools or hardware. Cole-Parmer™ Masterflex™ L/S™ Easy-Load 3 Head for High Performance Tubing features automatic tubing retention speeds setup and changeover.

Brand:  Cole-Parmer™ 77800-62

Code : 50

Additional Details : Weight : 0.58400kg

 View more versions of this product

Product Code. 11810292

  • £290.59 / Each


Estimated Shipment
28-03-2018
Add to basket

Description

Description

  • Flow range: 1.7 to 2900mL/min depending on drive rpm and tubing size
  • Each pump head for high-performance precision pump tubing accepts all four high-performance precision tubing sizes:  L/S 15, L/S 24, L/S 35 and L/S 36
  • Twist-lock mounting feature lets you mount and stack heads in seconds
  • Included mounting plate adapts Easy-Load 3 to L/S drives
  • Locking tab secures pump head during operation in either direction
  • Polypropylene (PP) housing with CRS or SS rotor
  • CRS rotor is more economical while SS offers greater durability and chemical resistance
Specifications

Specifications

1Each
600rpm
Polypropylene
Fixed
12.1cm
High performance tubing
7.8cm
For multiple-channel applications
1 to 600rpm
Easy-Load 3 Pump Head
3
Stainless Steel
1.7 to 2900mL/min.
8.8cm
Multiple-channel
12.1 H x 8.8 W x 7.8 Dcm
Cold-rolled Steel
Videos