missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Diaphragm Metering Pump Head
Designed for pumping through filters or into pressurized systems. Cole-Parmer™ MasterFlex™ Diaphragm Metering Pump Heads feature PTFE and glass wetted parts help maintain fluid purity.
Brand: Masterflex™ 07090-42
Code : XX
Additional Details : Weight : 1.16000kg
Description
- Compatible with most Masterflex L/S drives
- Ideal for pumping through filters or into pressurized systems
- Check valve on inlet side of pump holds prime for up to two hours when pump is off
Specifications
16.5 x 7.62 x 15.2 cm | |
For pumping through filters or into pressurized systems | |
7.62 cm | |
Diaphragm Metering Pump Head | |
PTFE |
80 to 800 mL/min. | |
16.5 cm | |
1 Each | |
40 to 400 rpm |